Hoffman CP556030 Enclosure, NEMA 4, Type: Concept HMI, 555 x 600 x 300 mm

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CP556030
  • Rexel Part Number:

    56947
  • UPC:

    783510162269

Enclosure, NEMA 4, Type: Concept HMI With Black Extrusions, 555 x 600 x 300 mm, Material/Finish: Steel/Gray

$ 1,085.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CP556030

Rexel Part # 56947

UPC 783510162269

UNSPSC 39121325

Color Gray

IP/NEMA Rating 4

Material Steel

Size 555 x 600 x 300 mm

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch