Hoffman CSD16168SSST Enclosure, Wall-Mount, NEMA 4X, Slope Top, Hinge Cover

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD16168SSST
  • Rexel Part Number:

    623345
  • UPC:

    78351026005

Enclosure, Wall-Mount, NEMA 4X, Slope Top, Hinge Cover, Size: 16 x 16 x 8 Inch, Stainless Steel

$ 1,253.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD16168SSST

Rexel Part # 623345

UPC 78351026005

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Size 16 x 16 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch