Hoffman CSD162010 Enclosure, NEMA 4/12, Hinge Cover, Wall-Mount, 16 x 20 x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD162010
  • Rexel Part Number:

    62703
  • UPC:

    783510374396

Enclosure, NEMA 4/12, Hinge Cover, Wall-Mount, 16 x 20 x 10 Inch, Material/Finish: Steel/Gray

$ 424.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD162010

Rexel Part # 62703

UPC 783510374396

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Size 16 x 20 x 10 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch