Hoffman CSD20206LG Enclosure, NEMA 4/12, Hinge Cover, Wall-Mount, 20 x 20 x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD20206LG
  • Rexel Part Number:

    105058
  • UPC:

    783510158798

Enclosure, NEMA 4/12, Hinge Cover, Wall-Mount, 20 x 20 x 6 Inch, Material/Finish: Steel/Gray

$ 423.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD20206LG

Rexel Part # 105058

UPC 783510158798

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Size 20 x 20 x 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch