Hoffman CSD20248LG Enclosure, NEMA 4/12, Hinge Cover, Wall-Mount, 20 x 24 x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD20248LG
  • Rexel Part Number:

    56339
  • UPC:

    783510159696

Enclosure, NEMA 4/12, Hinge Cover, Wall-Mount, 20 x 24 x 8 Inch, Material/Finish: Steel/Gray

$ 494.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD20248LG

Rexel Part # 56339

UPC 783510159696

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Product Depth 8 in

Product Height 20 in

Product Width 24 in

Size 20 x 24 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch