Hoffman CSD24166LG Enclosure, Type: Concept™, NEMA 4/12, 1-Door, Hinge Cover, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD24166LG
  • Rexel Part Number:

    91895
  • UPC:

    78351015889

Enclosure, Type: Concept™, Wall-Mount, NEMA 4/12, 1-Door, Hinge Cover, Size: 24 x 16 x 6 Inch, Material/Finish: Steel/Light Gray Powder Coat

$ 430.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD24166LG

Rexel Part # 91895

UPC 78351015889

UNSPSC 39121324

Color Light Gray

IP/NEMA Rating 4

Material Steel

Size 24 x 16 x 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch