Hoffman CSD242412LGEMC Enclosure, Type EMC, NEMA 4, Hinge Cover, 24 x 24 x 12", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD242412LGEMC
  • Rexel Part Number:

    64522
  • UPC:

    783510257699

Enclosure, Type EMC, NEMA 4, Hinge Cover, Wall-Mount, 24 x 24 x 12 Inch, Material/Finish: Steel/Gray

$ 1,576.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD242412LGEMC

Rexel Part # 64522

UPC 783510257699

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Size 24 x 24 x 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch