Hoffman CSD302410LG Enclosure, NEMA 4/12, Hinge Cover, Wall-Mount, 30 x 24 x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD302410LG
  • Rexel Part Number:

    64192
  • UPC:

    783510376895

Enclosure, NEMA 4/12, Hinge Cover, Wall-Mount, 30 x 24 x 10 Inch, Material/Finish: Steel/Gray

$ 592.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD302410LG

Rexel Part # 64192

UPC 783510376895

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Product Depth 10 in

Product Height 30 in

Product Width 24 in

Size 30 x 24 x 10 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch