Hoffman CSD30248SS6 Enclosure, NEMA 4X, Hinge Cover, 30 x 24 x 8", Wall Mount

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD30248SS6
  • Rexel Part Number:

    94034
  • UPC:

    783510619305

Enclosure, NEMA 4X, Type: Quarter Turn Latch, Hinge Cover, 30 x 24 x 8 Inch, Wall Mount, Stainless Steel

$ 2,683.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD30248SS6

Rexel Part # 94034

UPC 783510619305

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Wall

Product Depth 8 in

Product Height 30 in

Product Width 24 in

Size 30 x 24 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch