Hoffman CSD363012ST Enclosure, Slope-Top, NEMA 4/12, Hinge Cover, 36 x 30 x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD363012ST
  • Rexel Part Number:

    120685
  • UPC:

    783510144739

Enclosure, Slope-Top, NEMA 4/12, Hinge Cover, Wall-Mount, 36 x 30 x 12 Inch, Material/Finish: Steel/Gray

$ 928.19 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD363012ST

Rexel Part # 120685

UPC 783510144739

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Size 36 x 30 x 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch