Hoffman CSD423610SSR Enclosure, NEMA 4X, Hinge Cover, 42 x 36 x 10", Wall Mount

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD423610SSR
  • Rexel Part Number:

    84373
  • UPC:

    783510148287

Enclosure, NEMA 4X, Type: Additional Quarter Turn Latches, Hinge Cover, 42 x 36 x 10 Inch, Wall Mount, Stainless Steel

$ 3,211.36 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD423610SSR

Rexel Part # 84373

UPC 783510148287

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Wall

Product Depth 10 in

Product Height 42 in

Product Width 36 in

Size 42 x 36 x 10 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch