Hoffman CSD482412LG Enclosure, NEMA 4/12, Hinge Cover, Wall-Mount, 48 x 24 x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD482412LG
  • Rexel Part Number:

    128325
  • UPC:

    783510161699

Enclosure, NEMA 4/12, Hinge Cover, Wall-Mount, 48 x 24 x 12 Inch, Material/Finish: Steel/Gray

$ 969.17 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD482412LG

Rexel Part # 128325

UPC 783510161699

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Product Depth 12 in

Product Height 48 in

Product Width 24 in

Size 48 x 24 x 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch