Hoffman CWKL Wing Knob For Concept Window Kit, Type: Locking, Black

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CWKL
  • Rexel Part Number:

    44689
  • UPC:

    783510418205

Wing Knob For Concept Window Kit, Type: Locking, Black, For Optional Use Latching Hinged Windows and Hinged Bezels.

$ 61.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CWKL

Rexel Part # 44689

UPC 783510418205

UNSPSC 39121325

Color Black

Material Non-Metallic

Type Wing Knob

Place your Will Call order by clicking the cart button next to the appropriate Branch