Hoffman DP1N481815 Rack, PDU, Vertical, 15A, 120VAC, 1PH, 18 x 5-15R Receptacles

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    DP1N481815
  • Rexel Part Number:

    369477
  • UPC:

    783510168759

Rack, Power Distribution Unit, Vertical, 15 Amp, 120 Volt AC, 1-Phase, 18 x 5-15R Receptacles, 15 Foot Cord

$ 150.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # DP1N481815

Rexel Part # 369477

UPC 783510168759

UNSPSC 39121031

Amps 15

Color Black

Family / Style DPS

Length 15 ft

Mounting Vertical

NEMA Configuration 5-15R

Type Rack

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch