Hoffman E4SPB 4 Pushbutton Enclosure 7.25" x 6.25" x 3"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    E4SPB
  • Rexel Part Number:

    13757
  • UPC:

    783510580506

Pushbutton Enclosure, Bulletin PB1 (Pushbutton Enclosures), Size/Dims: 4pb X 30.5mm, Material/Finish: Steel/Gray

$ 138.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # E4SPB

Rexel Part # 13757

UPC 783510580506

UNSPSC 39121326

Color Gray

Diameter 30.5 mm

Material Steel

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch