Hoffman F22GSH Support Hanger

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F22GSH
  • Rexel Part Number:

    22619
  • UPC:

    783510521301

Wireway Support Hanger, Material/Finish: Steel/Gray. For use with Type 1, Size/Dims: 2.50x2.50, Wireway .

$ 8.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F22GSH

Rexel Part # 22619

UPC 783510521301

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Length 2 1/2 in

Material Steel

Type Support Hanger

Place your Will Call order by clicking the cart button next to the appropriate Branch