Hoffman F88HB Bracket Hanger

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88HB
  • Rexel Part Number:

    10495
  • UPC:

    783510150006

Wireway, Bracket Hanger, Bulletin F20 (feed-through Type 12 Wireway), Size/dims:fits 8.00x8.00, Material/finish: Steel/gray

$ 81.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88HB

Rexel Part # 10495

UPC 783510150006

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Length 8 in

Material Steel

Type Bracket Hanger

Place your Will Call order by clicking the cart button next to the appropriate Branch