Hoffman F88HD Wireway, Drop Hanger

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88HD
  • Rexel Part Number:

    133484
  • UPC:

    783510149901

Wireway, Drop Hanger, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: Fits 8.00x8.00, Material/finish: Steel/gray

$ 90.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88HD

Rexel Part # 133484

UPC 783510149901

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Length 8 in

Material Steel

Type Drop Hanger

Place your Will Call order by clicking the cart button next to the appropriate Branch