Hoffman F88L120 Wireway, 120.00 inch, Straight Section

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88L120
  • Rexel Part Number:

    88894
  • UPC:

    783510192204

Wireway,straight Section, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8.00x8.00x120.00, Material/finish: Steel/gray

$ 968.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88L120

Rexel Part # 88894

UPC 783510192204

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 12

Length 10 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch