Hoffman F88LSAG Wireway, 90 Degree Angle, Sealing Plate

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88LSAG
  • Rexel Part Number:

    87848
  • UPC:

    783510194000

Wireway, Seal Plate, 90 Deg, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8.00x8.00, Material/finish: Steel/zinc

$ 37.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88LSAG

Rexel Part # 87848

UPC 783510194000

UNSPSC 39131710

Color Gray

Material Steel

Product Height 8 in

Product Width 8 in

Type Sealing Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch