Hoffman F88T160GVP Wireway, Type 1, Screw Cover, 8" x 8" x 60", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88T160GVP
  • Rexel Part Number:

    20398
  • UPC:

    783510362997

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 5 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts

$ 209.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88T160GVP

Rexel Part # 20398

UPC 783510362997

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 5 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch