Hoffman G400600225G Enclosure, Wall-Mount, NEMA 4/12, Hinge Cover With Quarter Turn Latch

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    G400600225G
  • Rexel Part Number:

    139988
  • UPC:

    783510189839

Enclosure, Wall-Mount, NEMA 4/12, Hinge Cover With Quarter Turn Latch, Size: 15.75 x 23.62 x 8.86 Inch, Material/Finish: Steel/Gray Powder Coat

$ 480.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # G400600225G

Rexel Part # 139988

UPC 783510189839

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Size 15.75 x 23.62 x 8.86 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch