Hoffman G800600225G Enclosure, Type: Fusion, NEMA 4/12, Quarter Turn Latch, Hinge Cover

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    G800600225G
  • Rexel Part Number:

    550232
  • UPC:

    78351018997

Enclosure, Type: Fusion, NEMA 4/12, Quarter Turn Latch, Hinge Cover, Size: 31.50 x 23.62 x 8.86 Inch, Material/Finish: Steel/Light Gray Powder Coat

$ 689.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # G800600225G

Rexel Part # 550232

UPC 78351018997

UNSPSC 39121324

Color Light Gray

IP/NEMA Rating 4

Material Steel

Size 31.50 x 23.62 x 8.86 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch