Hoffman G800800300G Enclosure, Type: Fusion, NEMA 4/12, Quarter Turn Latch, Hinge Cover

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    G800800300G
  • Rexel Part Number:

    217664
  • UPC:

    78351019002

Enclosure, Type: Fusion, NEMA 4/12, Quarter Turn Latch, Hinge Cover, Size: 31.50 x 31.50 x 11.81 Inch, Material/Finish: Steel/Light Gray Powder Coat

$ 836.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # G800800300G

Rexel Part # 217664

UPC 78351019002

UNSPSC 39121324

Color Light Gray

IP/NEMA Rating 4

Material Steel

Size 31.50 x 31.50 x 11.81

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch