Hoffman HJ1412WLG Enclosure, Wall Mount, NEMA 4X, Screw Cover, 14" x 12" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    HJ1412WLG
  • Rexel Part Number:

    24829
  • UPC:

    783510158972

Enclosure, Wall Mount, Type: 4X, Screw Cover, Size: 14 x 12 x 6 Inch, Material/Finish: Fiberglass/Gray.

$ 149.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # HJ1412WLG

Rexel Part # 24829

UPC 783510158972

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Wall

Product Depth 6 in

Product Height 14 in

Product Width 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch