Hoffman LHC201512SS Enclosure, Type: Instrumentation, NEMA 4X, Hinge Cover, 8 x 6 x 5"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    LHC201512SS
  • Rexel Part Number:

    83167
  • UPC:

    783510618209

Enclosure, Type: Instrumentation, NEMA 4X, Hinge Cover, 8 x 6 x 5 Inch, Stainless Steel

$ 447.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # LHC201512SS

Rexel Part # 83167

UPC 783510618209

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Wall

Product Depth 5 in

Product Height 8 in

Product Width 6 in

Size 8 x 6 x 5 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch