Hoffman LHC233116 Enclosure, Type: Landscape, NEMA 4/12, 9.06 x 12.20 x 6.10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    LHC233116
  • Rexel Part Number:

    22380
  • UPC:

    783510110253

Enclosure, Type: Landscape, NEMA 4/12, Hinge Cover, 9.06 x 12.20 x 6.10 Inch, Material/Finish: Steel/Gray

$ 180.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # LHC233116

Rexel Part # 22380

UPC 783510110253

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4

Material Steel

Size 9.06 x 12.20 x 6.10 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch