Hoffman LHC239316 Enclosure, Type: Landscape, NEMA 4/12, 9.06 x 36.61 x 6.10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    LHC239316
  • Rexel Part Number:

    21826
  • UPC:

    783510110284

Enclosure, Type: Landscape, NEMA 4/12, Hinge Cover, 9.06 x 36.61 x 6.10 Inch, Material/Finish: Steel/Gray

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # LHC239316

Rexel Part # 21826

UPC 783510110284

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4

Material Steel

Size 9.06 x 36.61 x 6.10 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch