Hoffman LHC302515EMC Enclosure, Wall-Mount, Hinge Cover, NEMA 1, 11.81 x 9.84 x 5.91"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    LHC302515EMC
  • Rexel Part Number:

    6745
  • UPC:

    78351030099

Enclosure, Wall-Mount, Hinge Cover, NEMA 1, Size: 11.81 x 9.84 x 5.91 Inch, Material/Finish: Steel/Gray

$ 524.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # LHC302515EMC

Rexel Part # 6745

UPC 78351030099

UNSPSC 39121324

IP/NEMA Rating 1

Material Steel

Size 11.81 x 9.84 x 5.91 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch