Hoffman LSC151512SS Enclosure, Type: Instrumentation, NEMA 4X, Screw Cover, 6 x 6 x 5"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    LSC151512SS
  • Rexel Part Number:

    28796
  • UPC:

    783510617608

Enclosure, Type: Instrumentation, NEMA 4X, Screw Cover, 6 x 6 x 5 Inch, Stainless Steel

$ 353.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # LSC151512SS

Rexel Part # 28796

UPC 783510617608

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Wall

Product Depth 5 in

Product Height 6 in

Product Width 6 in

Size 6 x 6 x 5 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch