Hoffman LSC252015SS Enclosure, Type: Instrumentation, NEMA 4X, Screw Cover, 10 x 8 x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    LSC252015SS
  • Rexel Part Number:

    28772
  • UPC:

    783510617806

Enclosure, Type: Instrumentation, NEMA 4X, Screw Cover, 10 x 8 x 6 Inch, Stainless Steel

$ 504.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # LSC252015SS

Rexel Part # 28772

UPC 783510617806

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Wall

Product Depth 6 in

Product Height 10 in

Product Width 8 in

Size 10 x 8 x 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch