Hoffman LSC353020SS Enclosure, Type: Instrumentation, NEMA 4X, Screw Cover, 14 x 12 x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    LSC353020SS
  • Rexel Part Number:

    28716
  • UPC:

    783510618001

Enclosure, Type: Instrumentation, NEMA 4X, Screw Cover, 14 x 12 x 8 Inch, Stainless Steel

$ 805.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # LSC353020SS

Rexel Part # 28716

UPC 783510618001

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Wall

Product Depth 8 in

Product Height 14 in

Product Width 12 in

Size 14 x 12 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch