Hoffman MHB110426G306 Sealed Enclosure Air Conditioner, Top-Mount, Indoor, BTU: 3300

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    MHB110426G306
  • Rexel Part Number:

    15835
  • UPC:

    783510743208

Sealed Enclosure Air Conditioner, Top-Mount, Indoor, BTU: 3300, 220/230 Volt AC, 50/60 Hz, NEMA 12, Material/Finish: Steel/Gray Powder Coat

$ 5,234.01 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # MHB110426G306

Rexel Part # 15835

UPC 783510743208

UNSPSC 40101701

Color Gray

IP/NEMA Rating 12

Material Steel

Type Air Conditioner

Volts AC 220

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch