Hoffman P19RP1UP End Panel, 19" Rack, 1 Units, Steel, 12 Gauge, Light Gray, Flat

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    P19RP1UP
  • Rexel Part Number:

    81332
  • UPC:

    783510767105

End Panel, 19 Inch Rack, 1 Units, Steel, 12 Gauge, Light Gray, Flat, Oblong Holes, No Hardware

$ 22.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # P19RP1UP

Rexel Part # 81332

UPC 783510767105

UNSPSC 39121334

Color Light Gray

Family / Style ProLine

Gauge 12

Material Steel

Product Width 19 in

Size 1 unit

Type Rack

Place your Will Call order by clicking the cart button next to the appropriate Branch