Hoffman P19SH810B Shelf, Adjustable Depth

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    P19SH810B
  • Rexel Part Number:

    100693
  • UPC:

    783510479190

Shelf, Adjustable Depth, Bulletin Daccy (Datacom Accessories and Hardware), Size/Dims: Fits 19 In Rack A, Material/Finish: Steel/Black

$ 255.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # P19SH810B

Rexel Part # 100693

UPC 783510479190

UNSPSC 43223308

Color Black

Material Steel

Product Depth 17.32 mm

Product Height 27.56 mm

Type Shelf

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch