Hoffman PDS56GLD Enclosure, ProLine, Solid Door, Upper, Front, 18.43" H x 23.31" W

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    PDS56GLD
  • Rexel Part Number:

    31575
  • UPC:

    783510102678

Enclosure, ProLine, Solid Door, Upper Front, 18.43 Inch Height x 23.31 Inch Width, for 1600 x 600 Console, Light Gray

$ 589.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # PDS56GLD

Rexel Part # 31575

UPC 783510102678

UNSPSC 39121334

Color Light Gray

Family / Style ProLine

Mounting Rack

Product Height 18.43 in

Product Width 23.31 in

Type Door

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch