Hoffman PPC2088 PC Modular Enclosure, (3) Access Doors, Sealed Keyboard Compartment

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    PPC2088
  • Rexel Part Number:

    238916
  • UPC:

    783510988807

PC Modular Enclosure, (3) Access Doors, Sealed Keyboard Compartment, NEMA 12, Size: 82.20 x 31.81 x 31.46 Inch, Material/Finish: Steel/Gray Powder Coat

$ 8,271.25 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # PPC2088

Rexel Part # 238916

UPC 783510988807

UNSPSC 39121334

IP/NEMA Rating 12

Material Steel

Size 82.20 x 31.81 x 31.46 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch