Hoffman PTHW242424G2 Enclosure, NEMA 12, Double Hinge Window Cover, 24 x 24 x 24"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    PTHW242424G2
  • Rexel Part Number:

    384264
  • UPC:

    783510236366

Enclosure, NEMA 12, Double Hinge Window Cover, 24 x 24 x 24 Inch, Material/Finish: Steel/Gray

$ 1,368.96 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # PTHW242424G2

Rexel Part # 384264

UPC 783510236366

UNSPSC 43223306

Color Gray

IP/NEMA Rating 4

Material Steel

Size 24 x 24 x 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch