Hoffman Q2015PD Mounting Plate Fits 150x200mm

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    Q2015PD
  • Rexel Part Number:

    25337
  • UPC:

    783510176495

Panel, Qline D / 170x128mm, Bulletin Q41y (qline Type 4x Encl. Panels And Accessories), Size/dims: Fits 200x150mm, Material/finish: Steel/zinc

$ 15.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # Q2015PD

Rexel Part # 25337

UPC 783510176495

UNSPSC 39121321

Material Steel

Product Depth 128 mm

Product Height 170 mm

Size 200 x 150 mm

Type Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch