Hoffman RHJB1008HWPL1LG Enclosure, NEMA 4X, Raised Window Cover with Latches, 10" x 8" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    RHJB1008HWPL1LG
  • Rexel Part Number:

    33157
  • UPC:

    783510159184

Enclosure, NEMA 4X, Raised Window Cover with Latches, 10 x 8 x 6 Inch, , Fiberglass, Gray

$ 222.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # RHJB1008HWPL1LG

Rexel Part # 33157

UPC 783510159184

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 6 in

Product Height 10 in

Product Width 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch