Hoffman SF0416413 Filter Fan, Side Mount, Diameter: 4", 115V, IP54, Black, Non-Metallic

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    SF0416413
  • Rexel Part Number:

    323931
  • UPC:

    783510199951

Filter Fan, Side Mount, Diameter: 4 Inch, 115 Volt, IP54, Black, Non-Metallic

$ 157.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # SF0416413

Rexel Part # 323931

UPC 783510199951

UNSPSC 40101604

Color Black

Diameter 4 in

IP/NEMA Rating IP54

Material Non-Metallic

Type Fan

Place your Will Call order by clicking the cart button next to the appropriate Branch