Hoffman SF0926414 Side Mount Filter Fan, Size: 9", NEMA 12/IP54, 230V, 50/60 Hz, 0.11A

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    SF0926414
  • Rexel Part Number:

    235799
  • UPC:

    78351020017

Side Mount Filter Fan, Size: 9 Inch, NEMA 12/IP54, 230 Volt, 50/60 Hz, 0.11 Amp, Color: Gray, Material: Non-Metallic

$ 240.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # SF0926414

Rexel Part # 235799

UPC 78351020017

UNSPSC 40101604

Amps 0.11

Color Gray

IP/NEMA Rating 12

Material Non-Metallic

Size 9 in

Type Filter Fan

Place your Will Call order by clicking the cart button next to the appropriate Branch