Hoffman SF1316413 Side Mount Filter Fan, Size: 13", NEMA 12/IP54, 115V, 50/60 Hz, 0.70A

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    SF1316413
  • Rexel Part Number:

    421558
  • UPC:

    78351020046

Side Mount Filter Fan, Size: 13 Inch, NEMA 12/IP54, 115 Volt, 50/60 Hz, 0.70 Amp, Color: Black, Material: Non-Metallic

$ 462.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # SF1316413

Rexel Part # 421558

UPC 78351020046

UNSPSC 40101604

Amps 0.7

Color Black

IP/NEMA Rating 12

Material Non-Metallic

Size 13 in

Type Filter Fan

Place your Will Call order by clicking the cart button next to the appropriate Branch