Hoffman SF1346434 Filter Fan, Side Mount, Diameter: 13", 440/460V, IP54, Black

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    SF1346434
  • Rexel Part Number:

    314392
  • UPC:

    783510202156

Filter Fan, Side Mount, Diameter: 13 Inch, 440/460 Volt, IP54, Black, Non-Metallic

$ 870.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # SF1346434

Rexel Part # 314392

UPC 783510202156

UNSPSC 40101604

Color Black

Diameter 13 in

IP/NEMA Rating IP54

Material Non-Metallic

Type Fan

Place your Will Call order by clicking the cart button next to the appropriate Branch