Hoffman T150116G152 Air Conditioner, T-Series, Compact, Outdoor, BTU: 800, 115V

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    T150116G152
  • Rexel Part Number:

    450784
  • UPC:

    783510224936

Air Conditioner, T-Series, Compact, Outdoor, BTU: 800, 115 Volt, 50/60 Hz, NEMA 4X, Material: Stainless Steel, Includes Harsh Environment Package.

$ 3,810.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # T150116G152

Rexel Part # 450784

UPC 783510224936

UNSPSC 40101701

IP/NEMA Rating 4X

Material Stainless Steel

Type Air Conditioner

Volts AC 115

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch