Hoffman UU606030W Enclosure, NEMA 4X, Hinged Window Cover, 24" x 24" x 12", Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    UU606030W
  • Rexel Part Number:

    90828
  • UPC:

    783510358709

Enclosure, NEMA 4X, Hinged Window Cover, 24 x 24 x 12 Inch, Fiberglass

$ 1,383.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # UU606030W

Rexel Part # 90828

UPC 783510358709

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 12 in

Product Height 24 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch