Hoffman UU606040W Enclosure, NEMA 4X, Hinged Window Cover, 24" x 24" x 16", Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    UU606040W
  • Rexel Part Number:

    127744
  • UPC:

    783510614201

Enclosure, NEMA 4X, Hinged Window Cover, 24 x 24 x 16 Inch, Fiberglass

$ 1,648.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # UU606040W

Rexel Part # 127744

UPC 783510614201

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 16 in

Product Height 24 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch