Hoffman VAMONITOR Pendant Arm for Monitor, Swivel Base/Mount, Adjustable Height

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    VAMONITOR
  • Rexel Part Number:

    128162
  • UPC:

    783510186913

Pendant Arm for Monitor, Swivel Base/Mount, Adjustable Height, Material/Finish: Aluminum/Gray, For Use With Hoffman Syspend™ System Series.

$ 1,658.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # VAMONITOR

Rexel Part # 128162

UPC 783510186913

UNSPSC 39121325

Color Gray

Material Aluminum

Type Mount

Place your Will Call order by clicking the cart button next to the appropriate Branch