Hoffman VC251604X Vortex Cooler, Type: Indoor/Outdoor, 115VAC, 50/60hz, 2500 BTU

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    VC251604X
  • Rexel Part Number:

    14483
  • UPC:

    783510467296

Vortex Cooler, Type: Indoor/Outdoor, 115 Volt AC, 50/60hz, 2500 BTU, Material: Stainless Steel

$ 2,657.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # VC251604X

Rexel Part # 14483

UPC 783510467296

UNSPSC 40101701

Material Stainless Steel

Type Cooler

Volts AC 115

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch