Hoffman VHDWALL Wall Bracket For HMI Motion Arms, 147 x 143 x 127mm, Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    VHDWALL
  • Rexel Part Number:

    99024
  • UPC:

    783510185169

Wall Bracket For HMI Motion Arms, 147 x 143 x 127 mm, Steel/Gray

$ 506.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # VHDWALL

Rexel Part # 99024

UPC 783510185169

UNSPSC 39121325

Color Gray

Material Steel

Product Depth 127 mm

Product Height 147 mm

Product Width 143 mm

Type Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch